Shop All Landscape Lighting
Hadco
Path Light, Quartz, 12V, 10" L
Mfr # RL4-AS7
Zoro # G9910647
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 17 1/4 in
- Max. Wattage 20
- Housing Finish Powder Coated
- Mounting Inground
- Lamp Type 2-Pin T3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # RL4-AS7
- Zoro # G9910647
- UPC # 783352001948
- Country of Origin China
- Category Landscape Lighting
Dimensions
Height (In.) | 17 1/4 in |
Width (In.) | 10 in |
Length (In.) | 10 in |
Details
Item | Path Light |
Max. Wattage | 20 |
Housing Finish | Powder Coated |
Mounting | Inground |
Lamp Type | 2-Pin T3 |
Housing Material | Die Cast Aluminum |
Standards | cETL Listed, ETL |
Voltage | 12 |
Type | Quartz |
Number of Circuits | 1 |
Lamp Included | Yes |
Description
Path Light, Voltage 12, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5BZ)
- FULHAM FIREHORSE 5 to 35 Watts, 1 or 2 Lamps, Electronic Ballast (WH2-120-L)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 100116 (10-0116)
- HADCO Accent Light, Quartz, 12V, 6-1/2" L (BUL16-AS7)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-HS7)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-H)
- HADCO Accent Light, Incandescent, 120V, 8-9/16" L (B4-H)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-HS7BAB)
- HADCO Shroud Light, Long with Flat Clear Lens (1HLO)
- HADCO Accent Light, Incandescent, 120V, 5-7/16" L (B1-A)
- Hadco Landscape Lighting