Shop All Landscape Lighting
Hadco
Path Light, Incandescent, 120V, 9" L
Mfr # MU5-H
Zoro # G9910586
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Circuits 1
- Max. Wattage 100
- Type Incandescent
- Lamp Type A19
- Housing Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # MU5-H
- Zoro # G9910586
- UPC # 783352007919
- Country of Origin China
- Category Landscape Lighting
Dimensions
Height (In.) | 25 in |
Width (In.) | 9 in |
Length (In.) | 9 in |
Details
Item | Path Light |
Number of Circuits | 1 |
Max. Wattage | 100 |
Type | Incandescent |
Lamp Type | A19 |
Housing Finish | Powder Coated |
Mounting | Inground |
Voltage | 120 |
Lamp Included | No |
Housing Material | Die Cast Aluminum |
Standards | ETL, cETL Listed |
Description
Path Light, Voltage 120, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS ICICLE LGHT 100CT CLEAR (14073-71)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- ILC Replacement for Bulbrite Li60t10 LED Replacement replacement light bulb lamp (LI60T10 LED REPLACEMENT BULBRITE)
- GARDENISED Driveway Bollard Rectangle LED Garden Light, Large Black Aluminum Pathway Yard Outdoor Light (QI004630.L)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- HADCO Shroud Light, Long with Flat Clear Lens (1HLO)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-AS7BAB)
- HADCO Accent Light, Quartz, 12V, 6-1/2" L (BUL16-AS7)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-HS7BAB)
- HADCO Shroud Light, Small with Flat Clear Lens (1HSO)
- LUMAPRO Landscape Light, Lens for 6MPC3 (6MPC5)
- Hadco Landscape Lighting