Shop All Landscape Lighting
Hadco
Path Light, Incandescent, 120V, 9" L
Mfr # MU5-A
Zoro # G9910638
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Height (In.) 25 in
- Number of Circuits 1
- Lamp Included No
- Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # MU5-A
- Zoro # G9910638
- UPC # 783352001597
- Country of Origin China
- Category Landscape Lighting
Dimensions
Height (In.) | 25 in |
Width (In.) | 9 in |
Length (In.) | 9 in |
Details
Item | Path Light |
Voltage | 120 |
Number of Circuits | 1 |
Lamp Included | No |
Type | Incandescent |
Housing Finish | Powder Coated |
Mounting | Inground |
Standards | cETL Listed, ETL |
Housing Material | Die Cast Aluminum |
Max. Wattage | 100 |
Lamp Type | A19 |
Description
Path Light, Voltage 120, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN MagnifierLight, Articulating, AR 36in, SL (26501-LFL-LED)
- STREAMLIGHT Microstream USB Battery (STL-66607)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (447294HFA)
- ILC Replacement for GE General Electric G.E 67699 replacement light bulb lamp (67699 GE GENERAL ELECTRIC G.E)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-HS7BAB)
- HADCO Shroud Light, Small with Flat Clear Lens (1HSO)
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-H)
- HADCO Accent Light, Incandescent, 120V, 8-9/16" L (B4-H)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- HEAT WAVE 425 4 ft. x 1.75 in. Manufacturing Green Bamboo Garden Stakes (HE3305517)
- Hadco Landscape Lighting