Shop All Outdoor Lighting Accessories
Hadco
Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H
Mfr # S7
Zoro # G9909649
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Low Voltage Landscape Lighting
- Length 9 1/2 in
- Color Black
- Material of Construction PVC
- Height 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # S7
- Zoro # G9909649
- UPC # 783352001825
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 9 1/2 in |
Height | 1 3/8 in |
Width | 1 3/8 in |
Details
Item | Mounting Stake |
For Use With | Low Voltage Landscape Lighting |
Color | Black |
Material of Construction | PVC |
Description
Mounting Stake, For Use With Low Voltage Landscape Lighting, Height 1 3/8 in, Width 1 3/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANK007 LIGHTING TANK007 Lighting PA02 1mode Osram Penlight & Caplamp Flashlight; 2 X AAA Battery - 1 Mode (PA02 1mode)
- PROGRESS LIGHTING Eclipse 1-Light Wall Sconce, 100 W, Brushed Nickel (P7170-09)
- HHIP 5 Watt Waterproof LED Short Arm Work Light (8401-0462)
- FEIT ELECTRIC LED R20 E26 DL 45W DIM (R20DM/950CA)
- HADCO Tree Mount Canopy, 2"L x 1" W x 4" H (TM1H)
- HADCO Tree Mount Junction Box, 2"Lx1"Wx4"H (TM2H)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI4)
- HADCO Fixture Mounting Stake, 19"L x 3"W x 3" H (S3A)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI3)
- HADCO Housing, 8-1/8" L x 3-1/2" W x 2-11/16" H (RS2-HHO)
- LAMPLIGHT FARMS Lamplight Farms 249727 6 in. Marine Glass Table Torch - Pack of 6 (249727)
- Hadco Outdoor Lighting Accessories