Shop All Landscape Lighting
This Product is Discontinued
Hadco
Light, Incandescent, 12V, 5-5/8" L (Discontinued)
Mfr # IL336-A
Zoro # G9910385
This Product is Discontinued
Key Features
- Light Technology Incandescent
- Lamp Included No
- Voltage 12V AC
- Mounting Inground
- Number of Circuits 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hadco
- MFR # IL336-A
- Zoro # G9910385
- UPC # 783352000149
- Country of Origin United States
- Category Landscape Lighting
Dimensions
Length (In.) | 5 5/8 in |
Dia. (In.) | 5-5/8 |
Width (In.) | 5 5/8 in |
Height (In.) | 8 in |
Details
Item | Light |
Light Technology | Incandescent |
Lamp Included | No |
Voltage | 12V AC |
Mounting | Inground |
Number of Circuits | 1 |
Housing Material | PVC |
Lamp Type | PAR-36 |
Standards | ETL, cETL Listed |
Type | Incandescent |
Housing Finish | Powder Coated |
Max. Wattage | 50 |
Fixture Wattage | 50 W |
Mount Type | Inground |
Fixture Mounting Location | Ground |
Fixture Housing Color | Black |
Description
Light, Fixture Mounting Location Ground, Fixture Wattage 50 W, Voltage 12V AC, Fixture Housing Color Black, Light Technology Incandescent, Mount Type Inground, Height 8 in, Width 5 5/8 in, Housing Material PVC, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.