Shop All LED Strip Lights
Hadco
LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K
Mfr # CUL7-S7LED2W
Zoro # G9910857
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Stake, Pre-Wired Fixture, Quick Connector, SPT-1W Wire
- Light Distribution Type V
- Length 6 in
- Protection Rating IP67
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # CUL7-S7LED2W
- Zoro # G9910857
- UPC # 783352022912
- Country of Origin United States
- Category LED Strip Lights
Dimensions
Length | 6 in |
Manufacturers Warranty Length | 5 yr |
Width | 6 in |
Height | 23 1/8 in |
Description
LED Path Light, Fixture Mounting Location Ground, Lumens 105 lm, Fixture Wattage 2 W, Voltage 12V AC, Light Distribution Shape Type V, Fixture Housing Color Bronze, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Color Rendering Index 80, Height 23 1/8 in, Width 6 in, Rated Life 50,000 hr, Lumens per Watt 80 lm/W, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23796-12PK)
- ILC Replacement for Zoro 4rzw2 replacement light bulb lamp, 4PK (4RZW2 ZORO)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2240W)
- STREAMLIGHT Vehicle Mounting Rack, F/LiteBox Series (45071)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2430)
- Hadco LED Strip Lights