Shop All LED Strip Lights
Hadco
LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K
Mfr # MUL4-HS7LED2W
Zoro # G9910875
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Color Temp. 3000K
- Operating Temp. Range 25 Degrees to 40 Degrees C
- Length 5 1/16 in
- Housing Material Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # MUL4-HS7LED2W
- Zoro # G9910875
- UPC # 783352020482
- Country of Origin United States
- Category LED Strip Lights
Dimensions
Length | 5 1/16 in |
Manufacturers Warranty Length | 5 yr |
Width | 5 1/16 in |
Height | 19 1/2 in |
Description
LED Path Light, Fixture Mounting Location Ground, Lumens 105 lm, Fixture Wattage 2 W, Voltage 12V AC, Light Distribution Shape Type V, Fixture Housing Color Bronze, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Color Rendering Index 80, Height 19 1/2 in, Width 5 1/16 in, Rated Life 50,000 hr, Lumens per Watt 80 lm/W, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Red (75494)
- TRIPLELITE FLASHLIGHT LED AA 330L (TL300-PMB-02)
- U.S. WIRE & CABLE Three Conductor Trouble Light Plastic 16/3 -50' (TL350)
- RECYCLEPAK Veolia BatteryRecyclingKit, 12-39/64"x10-23/64" (SUPPLY-041)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- Hadco LED Strip Lights