Shop All LED Strip Lights
Hadco
LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K
Mfr # RL4-HS7LED2W
Zoro # G9910988
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETL Listed, ETL
- Lumens Per Watt 80.0
- Length 10 in
- Lumens 105 lm
- Includes Fully-Adjustable Swivel Arm with Vibration-Proof Locking Teeth, Fully Rotatable Shroud, Mounting Stake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # RL4-HS7LED2W
- Zoro # G9910988
- UPC # 783352020512
- Country of Origin United States
- Category LED Strip Lights
Dimensions
Length | 10 in |
Width | 10 in |
Height | 17 1/4 in |
Manufacturers Warranty Length | 5 yr |
Description
LED Path Light, Fixture Mounting Location Ground, Lumens 105 lm, Fixture Wattage 2 W, Voltage 12V AC, Light Distribution Shape Type V, Fixture Housing Color Bronze, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Color Rendering Index 80, Height 17 1/4 in, Width 10 in, Rated Life 50,000 hr, Lumens per Watt 80 lm/W, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Holster, Black, Use w/Flashlight, 5-3/4" L (7106)
- SUPERIOR ELECTRIC Boat and RV LED Light Bulb - 27LED 12V 250 Lumens 4.5W Amber (1156-27A-D)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K, Lumens: 2950 lm (FO32841XPXLECO3)
- ILC Replacement for Damar H46dl-40-50dx replacement light bulb lamp, 2PK (H46DL-40-50DX DAMAR)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- COOPER LIGHTING 44 LED 10K L Shoplight (4SHP10040R)
- Hadco LED Strip Lights