Shop All LED Strip Lights
Hadco
LED Mini-Accent Light, 12VAC, 2W, 3000K
Mfr # BL711-HS7LED2W
Zoro # G9909509
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Voltage 12V AC
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Operating Temp. Range 25 Degrees to 40 Degrees C
- Number of LEDs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # BL711-HS7LED2W
- Zoro # G9909509
- UPC # 783352020314
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 2 in |
Manufacturers Warranty Length | 5 yr |
Length | 4 3/8 in |
Description
LED Mini Accent Light, Fixture Mounting Location Ground, Lumens 105 lm, Fixture Wattage 2 W, Voltage 12V AC, Fixture Housing Color Bronze, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Color Rendering Index 70, Width 2 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 50,000 hr, Standards cETL Listed, ETL, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUE2)
- ILC Replacement for Advance Icn-2s54-90c-sc (ICN-2S54-90C-SC ADVANCE)
- SYLVANIA 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4833)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft, 31W, 4K, Opaque (ASD-LVP4N3140MHE)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- ETI Strip Light, LED, Multi-Volt, 4 ft. (54283144)
- Hadco LED Strip Lights