Shop All Deck Lighting
Hadco
LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K
Mfr # DAL1-HLED2W
Zoro # G9910218
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Light Distribution Symmetrical
- Rated Life 50,000 hr
- Lumens Per Watt 80.0
- Lumens 105 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # DAL1-HLED2W
- Zoro # G9910218
- UPC # 783352020369
- Country of Origin United States
- Category Deck Lighting
Dimensions
Length | 1 7/8 in |
Width | 3 1/2 in |
Manufacturers Warranty Length | 5 yr |
Height | 3 1/2 in |
Details
Item | LED Deck Light |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Light Distribution | Symmetrical |
Rated Life | 50,000 hr |
Lumens Per Watt | 80.0 |
Lumens | 105 lm |
Watts | 2 |
Color Temp. | 3000K |
CRI | 70 |
Voltage | 12V AC |
Housing Material | Die Cast Aluminum |
Housing Color | Bronze |
Includes | 12V Pre-Wired Fixture, Quick Connector, SPT-1W Wire |
Color Temperature | 3000K |
Operating Temp. Range | 25 Degrees to 40 Degrees C |
Standards | cETL Listed, ETL |
Protection Rating | IP66 |
Number of LEDs | 1 |
Lumens per Watt | 80 lm/W |
Description
LED Deck Light, Lumens 105 lm, Voltage 12V AC, Color Temperature 3000K, Height 3 1/2 in, Width 3 1/2 in, Rated Life 50,000 hr, Lumens per Watt 80 lm/W, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Reducer Intermediate/Candelabra E17 Lamp Socket (C60424)
- PROGRESS LIGHTING Decorative Light Fixture, 2 Lamps, 14" dia (P3111-30)
- ILC Replacement for Aqua Ultraviolet 57 Watt replacement light bulb lamp (57 WATT AQUA ULTRAVIOLET)
- PROGRESS LIGHTING 5" White Outdoor Wall Cylinder (P5674-30)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-ALED2W)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DUL1-ALED2W)
- NATURE SPRING Solar Powered Lights-Set of 2, 32" Hanging Coach Lanterns with 2 Shepherd Hooks-LED Outdoor Lighting (909987VAJ)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66B)
- NATURE SPRING Set of 6 Solar Path Bollard Lights 15" Stainless Steel Outdoor Stake Lighting for Garden, (Black) (926365TRG)
- ELCO LIGHTING Mini LED Step Light with Scoop (ELST9840B)
- ELCO LIGHTING Incandescent Step Light with Louvered Faceplate (ELST42W)
- Hadco Deck Lighting