Shop All Deck Lighting
Hadco
LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K
Mfr # DAL1-ALED2W
Zoro # G9910105
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 3000K
- CRI 70
- Light Distribution Symmetrical
- Length 1 7/8 in
- Lumens Per Watt 52.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # DAL1-ALED2W
- Zoro # G9910105
- UPC # 783352020338
- Country of Origin United States
- Category Deck Lighting
Dimensions
Length | 1 7/8 in |
Manufacturers Warranty Length | 5 yr |
Height | 3 1/2 in |
Width | 3 1/2 in |
Description
LED Deck Light, Lumens 105 lm, Fixture Wattage 2 W, Voltage 12V AC, Light Distribution Shape Type I, Fixture Housing Material Aluminum, Fixture Housing Color Black, Color Temperature 3000K, Color Rendering Index 70, Height 3 1/2 in, Width 3 1/2 in, Rated Life 50,000 hr, Lumens per Watt 52.5 lm/W, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Work Light, Battery Incl (DCL077B/DCB203)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41540W)
- ILC Replacement for Sylvania Cf18dt/e/in/830/eco replacement light bulb lamp (CF18DT/E/IN/830/ECO SYLVANIA)
- WESTGATE WPX-42W-MCTPNON-CUTOFF WALL PACK (WPX-42W-MCTP)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-HLED2W)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DUL1-ALED2W)
- ELCO LIGHTING Incandescent Brick Light with Grill Faceplate (ELST37B)
- TRANS GLOBE One Light White Frosted Oval Sunburst Ribbing Glass Marine Light (41015 WH)
- ELCO LIGHTING Round Mini LED Step Light with Angled Louver (ELST8730N)
- DABMAR LIGHTING Step Light, 709, B, Recessed, Open Face (LV709-B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65W)
- Hadco Deck Lighting