Shop All Bollard Lights
This Product is Discontinued
Hadco
LED Bollard, 120VAC, 37-7/8" H, 9.5W, 2700K (Discontinued)
Mfr # RF6AK512LWE
Zoro # G9910209
Free Shipping & Returns
This Product is Discontinued
Key Features
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Light Distribution 360 Degrees
- Voltage 120V AC
- Manufacturers Warranty Length 5 yr
- Includes Base Plate with (3) 2/8 in to 16 in x 8 in Galvanized Steel Bolts, Stainless Steel Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hadco
- MFR # RF6AK512LWE
- Zoro # G9910209
- UPC # 783352023674
- Country of Origin United States
- Category Bollard Lights
Dimensions
Manufacturers Warranty Length | 5 yr |
Length | 6" |
Width | 6 in |
Height | 37 7/8 in |
Description
LED Bollard, Height 37 7/8 in, Lumens 800 lm, Fixture Wattage 9.5W, Voltage 120V AC, Bollard Top Shape Flat, Fixture Housing Color Black, Color Temperature 2700 K, Color Rendering Index 80, Width 6 in, Rated Life 50,000 hr, Lumens per Watt 84.2, Standards ETL, cETL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.