Shop All Bollard Lights
Hadco
LED Bollard, 120VAC, 21" H, 9.5W, 2700K
Mfr # DB21AA012LE
Zoro # G9910330
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETL Listed, ETL
- Length 6"
- Voltage 120V AC
- Width 6 in
- Rated Life 25,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # DB21AA012LE
- Zoro # G9910330
- UPC # 783352021922
- Country of Origin Mexico
- Category Bollard Lights
Dimensions
Length | 6" |
Width | 6 in |
Manufacturers Warranty Length | 5 yr |
Height | 21 in |
Description
LED Bollard, Height 21 in, Lumens 800 lm, Fixture Wattage 9.5 W, Voltage 120V AC, Bollard Top Shape Round, Fixture Housing Color Black, Color Temperature 2700K, Color Rendering Index 75, Width 6 in, Rated Life 25,000 hr, Lumens per Watt 84.2 lm/W, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES KH INDUSTRIES Fluorescent Safety Yellow Hand Lamp (1325-650)
- SATCO Fixture, LED, Downlight, 33W/40W/46W, 2500L/3000L/3500L, 120-277V (S11813)
- ILC Replacement for Bulbrite 776607 replacement light bulb lamp (776607 BULBRITE)
- LITHONIA LIGHTING Board, Charger (ELP U012)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30AA012LE)
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30HA012LE)
- HADCO LED Bollard, 120VAC, 21" H, 9.5W, 2700K (DB21HA012LE)
- LIVING ACCENTS Bollard Lt Led 35Lmn Blk (A-LVPPD-35-BOL)
- DABMAR LIGHTING Bollard, D120, BZ, Fiberglass (D120-BZ)
- WESTGATE BOL-42-R-C-C-MCTP-BRBOLLARD 42in ROUND FLAT TOP LOUVER CLEAR LENS ADJ. 12-22W 30/40/50K, BRONZE (BOL-42-R-C-C-MCTP-BR)
- DABMAR LIGHTING Bollard, D3390, B, Powder coated, Aluminum (D3390-B)
- Hadco Bollard Lights