Shop All LED Strip Lights
Hadco
LED Accent Light, 12VAC, 7W, 3000K
Mfr # BL5016-HS7LED7FLW
Zoro # G9909518
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Standards cETL Listed, ETL
- Width 2 13/16 in
- Manufacturers Warranty Length 5 yr
- Lumens Per Watt 80.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # BL5016-HS7LED7FLW
- Zoro # G9909518
- UPC # 783352017093
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 2 13/16 in |
Manufacturers Warranty Length | 5 yr |
Length | 5 13/16 in |
Description
LED Accent Light, Fixture Mounting Location Ground, Lumens 460 lm, Fixture Wattage 7 W, Voltage 12V AC, Light Distribution Shape NEMA 5x5, Fixture Housing Color Bronze, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Color Rendering Index 70, Width 2 13/16 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 25,000 hr, Standards cETL Listed, ETL, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Holster for Flashlight, Basic Tactical (BTL-QUICK CAM)
- SYLVANIA Plug-In CFL Bulb, 42W, 3200 lm, 4100K (CF42DT/E/IN/841/ECO)
- ILC Replacement for Eiko Dt18/35/rs replacement light bulb lamp (DT18/35/RS EIKO)
- NEBO High Bright Extremely Bright LED Garage Light, 60W Utility Light for Garage Ceilings, Attics (NEB-ARE-0001)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- REMPHOS 2FT BASE LINEAR LED STRIP LIGHT (RP-B-LS-2FT-25L-840-FC)
- Hadco LED Strip Lights