Shop All LED Strip Lights
Hadco
LED Accent Light, 12VAC, 7W, 3000K
Mfr # BL5016-AS7LED7NFW
Zoro # G9909481
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Housing Color Black
- Color Temp. 3000K
- Protection Rating IP66
- Number of LEDs 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # BL5016-AS7LED7NFW
- Zoro # G9909481
- UPC # 783352016997
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 2 13/16 in |
Length | 5 13/16 in |
Manufacturers Warranty Length | 5 yr |
Description
LED Accent Light, Fixture Mounting Location Ground, Lumens 460 lm, Fixture Wattage 50 W, Voltage 12V AC, Light Distribution Shape NEMA 4x4, Fixture Housing Color Black, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Color Rendering Index 70, Width 2 13/16 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 25,000 hr, Standards cETL Listed, ETL, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus Ax70 replacement light bulb lamp (AX70 OLYMPUS)
- AMERTAC Ntlt Led Directional A/O (NL-DRCL-2)
- ILC Replacement for GE General Electric G.E 17933 replacement light bulb lamp, 10PK (17933 GE GENERAL ELECTRIC G.E)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 2700K Warm White Dimmable E26 Base 4-Pack (LR21440-4PK)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- Hadco LED Strip Lights