Shop All LED Strip Lights
Hadco
LED Accent Light, 12VAC, 7W, 3000K
Mfr # BL5016-AS7LED7FLW
Zoro # G9909457
product price: $117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Protection Rating IP66
- Lumens 460 lm
- Light Distribution Flood
- Number of LEDs 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # BL5016-AS7LED7FLW
- Zoro # G9909457
- UPC # 783352017079
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 2 13/16 in |
Manufacturers Warranty Length | 5 yr |
Length | 5 13/16 in |
Description
LED Accent Light, Fixture Mounting Location Ground, Lumens 460 lm, Fixture Wattage 50 W, Voltage 12V AC, Light Distribution Shape NEMA 5x5, Fixture Housing Color Black, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Color Rendering Index 70, Width 2 13/16 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 25,000 hr, Standards cETL Listed, ETL, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B232i120rh-a replacement light bulb lamp (B232I120RH-A UNIVERSAL)
- BOSTITCH Flexible Wireless Charging LED Desk Lamp, 12.88"h, White (VLED1816-BOS)
- ILB GOLD Fluorescent U-Shape Bulb, Replacement For Donsbulbs Fbo24/841 (FBO24/841)
- SATCO Satco 90-463 3 Light Cluster Socket (90/463)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- EMERALD 10FT LED Strip Lights, Colored USB Connecting TV Backlight with Remote, 16 Color Lights (SM-720-1610)
- Hadco LED Strip Lights