Shop All LED Strip Lights
Hadco
LED Accent Light, 12VAC, 4000K
Mfr # BL9DC-HS7
Zoro # G9909737
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Color Temp. 4000K
- Lumens Per Watt 80.0
- Color Temperature 4000K
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # BL9DC-HS7
- Zoro # G9909737
- UPC # 783352020833
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 2 1/4 in |
Length | 5 in |
Manufacturers Warranty Length | 5 yr |
Description
LED Accent Light, Fixture Mounting Location Ground, Lumens 131 to 710 lm, Fixture Wattage 9 W, Voltage 12V AC, Light Distribution Shape Adjustable, Fixture Housing Color Bronze, Light Technology LED, Mount Type Stake, Color Temperature 4000K, Color Rendering Index 70, Width 2 1/4 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 50,000 hr, Standards cETL Listed, cUL, ETL, UL, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Button and Swivel Photocells (EWPPHSU)
- STEELMAN Replacement Slim-Lite and Flashlight Body Tube for 78606, 78708, and 96792 (97869)
- CURRENT Incandescent Basic Bulb, A21, 200 W, Soft White (11585)
- EVOLVE Area and Roadway Fixture, LED, 15,000 lm (EALS030F5SW740NDD1DKBZ)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- Hadco LED Strip Lights