Shop All LED Strip Lights
Hadco
LED Accent Light, 12VAC, 4000K
Mfr # BL9DC-AS7
Zoro # G9909719
product price: $179.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Housing Color Black
- Standards cETL Listed, cUL, ETL, UL
- Rated Life 50,000 hr
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # BL9DC-AS7
- Zoro # G9909719
- UPC # 783352020826
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Length | 5 in |
Width | 2 1/4 in |
Manufacturers Warranty Length | 5 yr |
Description
LED Accent Light, Fixture Mounting Location Ground, Lumens 131 to 710 lm, Fixture Wattage 9 W, Voltage 12V AC, Light Distribution Shape Adjustable, Fixture Housing Color Black, Light Technology LED, Mount Type Stake, Color Temperature 4000K, Color Rendering Index 70, Width 2 1/4 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 50,000 hr, Standards cETL Listed, cUL, ETL, UL, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Action 8in LED Pendant 3000K in Black (PD-769)
- FEIT ELECTRIC LED DIM G8 35W 350L WW (BP35G8.6/830LED)
- SUNBELT Cover, Replaces Stihl 4002-713-9708 9" x5.5" x1.5" (A-B1S100405)
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light R (LED-L87-1030W)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- DIODE LED 200 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-3000)
- Hadco LED Strip Lights