Shop All LED Strip Lights
Hadco
LED Accent Light, 120VAC, 13W, 2700K
Mfr # B3-HLED13NFW
Zoro # G9909448
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Number of LEDs 22
- CRI 70
- Watts 13
- Light Distribution Narrow Flood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # B3-HLED13NFW
- Zoro # G9909448
- UPC # 783352018007
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Length | 9 1/2 in |
Manufacturers Warranty Length | 3 yr |
Width | 5 5/16 in |
Description
LED Accent Light, Fixture Mounting Location Ground, Lumens 700 lm, Fixture Wattage 13 W, Voltage 120V AC, Light Distribution Shape NEMA 4x4, Fixture Housing Color Bronze, Light Technology LED, Mount Type Stake, Color Temperature 2700K, Color Rendering Index 70, Width 5 5/16 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 25,000 hr, Standards cETL Listed, ETL, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T2 Miniature Incandescent Bulb (21U507)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M1000Ml5Ac5M (M1000ML5AC5M)
- ILC Replacement for Norman Lamps 60a19/fr-277v replacement light bulb lamp (60A19/FR-277V NORMAN LAMPS)
- LITHONIA LIGHTING LED Rd High Bay 15in., Switchable CCT, A (CPRB ALO14 UVOLT SWW9 80CRI DWH)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- Hadco LED Strip Lights