Shop All LED Strip Lights
Hadco
LED Accent Light, 120VAC, 13W, 2700K
Mfr # B3-ALED13NFW
Zoro # G9909420
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Watts 13
- Lumens Per Watt 80.0
- Manufacturers Warranty Length 3 yr
- Light Distribution Narrow Flood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # B3-ALED13NFW
- Zoro # G9909420
- UPC # 783352017956
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Manufacturers Warranty Length | 3 yr |
Width | 5 5/16 in |
Length | 9 1/2 in |
Description
LED Accent Light, Fixture Mounting Location Ground, Lumens 700 lm, Fixture Wattage 13 W, Voltage 120V AC, Light Distribution Shape NEMA 4x4, Fixture Housing Color Black, Light Technology LED, Mount Type Stake, Color Temperature 2700K, Color Rendering Index 70, Width 5 5/16 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 25,000 hr, Standards cETL Listed, ETL, Manufacturers Warranty Length 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Bulb, 120V 53w GU10 LED (TP-GU10G6LED5.3W120V)
- IQ AMERICA DT2002 LED Dusk-to-Dawn Security Flood Light w Timer 2100 Lumens Eave or Wall Mount WH (DT2002WH)
- MILWAUKEE TOOL MILWAUKEE SPOT/FLOOD HEADLAMP (2104)
- GLOBAL INDUSTRIAL 60in LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48in Adj Height, 6ftCord (501695)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- WESTEK UNDER CBNT LED WH 400L (CTRO2-L16W)
- Hadco LED Strip Lights