Shop All LED Strip Lights
Hadco
LED Accent Light, 120 to 277VAC, 4000K
Mfr # B9DC-HSP1
Zoro # G9909387
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Light Distribution Adjustable
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Operating Temp. Range 25 Degrees to 40 Degrees C
- Watts 10/13/19/27/33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # B9DC-HSP1
- Zoro # G9909387
- UPC # 783352022844
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Length | 10 39/64 in |
Width | 6 7/64 in |
Manufacturers Warranty Length | 5 yr |
Description
Adjustable LED Accent Light, Fixture Mounting Location Floor, Ground, Lumens 1023 to 3622 lm, Fixture Wattage 32 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 4x4, NEMA 5x5, NEMA 6x6, Fixture Housing Color Bronze, Light Technology LED, Mount Type Stake, Color Temperature 4000K, Color Rendering Index 70, Width 6 7/64 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 50,000 hr, Standards cETL Listed, cUL, ETL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Glo-brite 124 RED LED Replacement replacement light bulb lamp (124 RED LED REPLACEMENT GLO-BRITE)
- GE LAMPS LED, 4.5 W, MR16, 2-Pin (GU5.3) (LED4.5MR1684035 12)
- NUVO 20W LED Bulk Head Fixture Black Finish (65-114)
- ILC Replacement for UV Resources Rlm61 replacement light bulb lamp (RLM61 UV RESOURCES)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- ELCO LIGHTING Deep Mount Aluminum Channel (EUD32-8)
- Hadco LED Strip Lights