Shop All LED Strip Lights
Hadco
LED Accent Light, 120 to 277VAC, 4000K
Mfr # B9DC-H
Zoro # G9909411
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- CRI 70
- Number of LEDs 1
- Lumens 1023 to 3622 lm
- Operating Temp. Range 25 Degrees to 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hadco
- MFR # B9DC-H
- Zoro # G9909411
- UPC # 783352022806
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 6 7/64 in |
Manufacturers Warranty Length | 5 yr |
Length | 10 39/64 in |
Description
Adjustable LED Accent Light, Fixture Mounting Location Floor, Ground, Lumens 1023 to 3622 lm, Fixture Wattage 32 W, Voltage 120 to 277V AC, Light Distribution Shape Adjustable, Fixture Housing Color Bronze, Light Technology LED, Mount Type Stake, Color Temperature 4000K, Color Rendering Index 70, Width 6 7/64 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 50,000 hr, Standards cETL Listed, cUL, ETL, UL, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING End Feed Connector and J-Box Cover, Black (R21 BL)
- NEBO Rechargeable 400 Lumen Headlamp (NEB-HLP-0005)
- SATCO 7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V - Carded (S3795)
- LITEZALL Rechargeable Flashlight/Lantern (LA-RCHSFFL1-9/18)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- JASCO Jasco Products 218419 26426 12 in.Plug Led Lgt Fixture (218419)
- Hadco LED Strip Lights