Shop All LED Strip Lights
Hadco
LED Accent Light, 120 to 277VAC, 4000K
Mfr # B9DC-A
Zoro # G9909396
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Voltage 120 to 277V AC
- CRI 70
- Housing Color Black
- Width 6 7/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # B9DC-A
- Zoro # G9909396
- UPC # 783352022790
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 6 7/64 in |
Manufacturers Warranty Length | 5 yr |
Length | 10 39/64 in |
Description
Adjustable LED Accent Light, Fixture Mounting Location Floor, Ground, Lumens 1023 to 3622 lm, Fixture Wattage 32 W, Voltage 120 to 277V AC, Light Distribution Shape Adjustable, Fixture Housing Color Black, Light Technology LED, Mount Type Stake, Color Temperature 4000K, Color Rendering Index 70, Width 6 7/64 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 50,000 hr, Standards cETL Listed, cUL, ETL, UL, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUITY BRANDS LIGHTING LITHONIA Lithonia ESXF1-P0 Floodlight, Adj. CCT - 3000K, 4000K, 5000K - Knuckle Only, Dark Bronze (ESXF1 P0 SWW2 THK DDB M2)
- ILC Replacement for Philips Cdm-t 35w/830 G12 replacement light bulb lamp (CDM-T 35W/830 G12 PHILIPS)
- SYLVANIA Plug-In CFL Bulb, 18W, 1150 lm, 2700K (CF18DD/E/827/ECO)
- CURRENT GE 2PK LED 6W R16 Bulb (46961)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- WILTOP LED Strip Lights 2x16.4ft RGB Wireless IP65 Smart Light Strip with Google Assistant App (TYSL-65)
- Hadco LED Strip Lights