Shop All LED Strip Lights
Hadco
LED Accent Light, 120 to 277VAC, 3000K
Mfr # B9DW-HSP1
Zoro # G9909350
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lumens 932 to 3271 lm
- Light Distribution Adjustable
- Color Temperature 3000K
- Color Temp. 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # B9DW-HSP1
- Zoro # G9909350
- UPC # 783352022820
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Manufacturers Warranty Length | 5 yr |
Length | 10 39/64 in |
Width | 6 7/64 in |
Description
Adjustable LED Accent Light, Fixture Mounting Location Floor, Ground, Lumens 932 to 3271 lm, Fixture Wattage 32 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 4x4, NEMA 5x5, NEMA 6x6, Fixture Housing Color Bronze, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Color Rendering Index 70, Width 6 7/64 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 50,000 hr, Standards cETL Listed, cUL, ETL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES HID LED, 63 W, Mogul Screw (EX39) (KT-LED63PSHID-H-EX39-8CSB-D)
- ILC Replacement for Philips C70s62/alto replacement light bulb lamp (C70S62/ALTO PHILIPS)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- UNGER Light Bulb Changer (BS010)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- MAXXIMA Adhesive Strip Light (MSLS-3654Y)
- Hadco LED Strip Lights