Shop All LED Strip Lights
Hadco
LED Accent Light, 120 to 277VAC, 3000K
Mfr # B9DW-ASP1
Zoro # G9909369
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Housing Color Black
- Number of LEDs 1
- Color Temp. 3000K
- Light Distribution Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # B9DW-ASP1
- Zoro # G9909369
- UPC # 783352022813
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Length | 10 39/64 in |
Manufacturers Warranty Length | 5 yr |
Width | 6 7/64 in |
Description
Adjustable LED Accent Light, Fixture Mounting Location Floor, Ground, Lumens 3,271 lm, Fixture Wattage 32 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 4x4, NEMA 5x5, NEMA 6x6, Fixture Housing Color Black, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Color Rendering Index 70, Width 6 7/64 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 50,000 hr, Standards cETL Listed, cUL, ETL, UL, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Koto™ LED Module (ELK09SD)
- LEVITON FLUORESCENT LAMPS MEDIUM BASE LOW PROF CAPTIVE NUT LMPHDLR (13353-N)
- ILC Replacement for Lumenarc Lu250/s50 replacement light bulb lamp (LU250/S50 LUMENARC)
- ILC Replacement for American Ultraviolet 05-1370-r replacement light bulb lamp (05-1370-R AMERICAN ULTRAVIOLET)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- HADCO LED Path Light, 12VAC, 16-3/8" H, 2W, 3000K (RL9-AS7LED2W)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- DIODE LED 200 LED Tape Light, 24V, 3000K, 100 ft. Spool (DI-24V-BLBSC2-30-100)
- Hadco LED Strip Lights