Shop All LED Strip Lights
Hadco
LED Accent Light, 120 to 277VAC, 3000K
Mfr # B9DW-A
Zoro # G9909378
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Number of LEDs 1
- Light Distribution Adjustable
- Operating Temp. Range 25 Degrees to 40 Degrees C
- Protection Rating IP66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # B9DW-A
- Zoro # G9909378
- UPC # 783352022776
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 6 7/64 in |
Manufacturers Warranty Length | 5 yr |
Length | 10 39/64 in |
Description
Adjustable LED Accent Light, Fixture Mounting Location Floor, Ground, Lumens 3,271 lm, Fixture Wattage 32 W, Voltage 120 to 277V AC, Fixture Housing Color Black, Light Technology LED, Mount Type Stake, Color Temperature 3000K, Color Rendering Index 70, Width 6 7/64 in, Housing Material Die Cast Aluminum, IP Rating IP66, Lumens per Watt 80 lm/W, Rated Life 50,000 hr, Standards cETL Listed, cUL, ETL, UL, Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 13397 replacement light bulb lamp (13397 OSRAM SYLVANIA)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SHL4B2432NU50)
- JESCO 8 ft Power Cord for SG-LED/SGA-LED (SG-PC96-W)
- STREAMLIGHT Charge Bank, 120VAC Cord (20224)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- HADCO LED Accent Light, 12VAC, 7W, 3000K (BL5016-HS7LED7NFW)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- PURE GARDEN Solar-Powered 100 Fairy Lights, Warm White (50-LG1010)
- Hadco LED Strip Lights