Shop All Outdoor Lighting Accessories
Hadco
Junction Box, 4" L x 4" W x 3" H, Gray
Mfr # BI3
Zoro # G9909597
original price:
$84.55
14% off
new price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Aluminum or Composite Landscape Fixtures, Top Inlet and (2) Bottom Inlets Mount
- Width 4 in
- Color Gray
- Material of Construction Cast Iron
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # BI3
- Zoro # G9909597
- UPC # 783352001573
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Width | 4 in |
Length | 4 in |
Height | 3 in |
Details
Item | Junction Box |
For Use With | Aluminum or Composite Landscape Fixtures, Top Inlet and (2) Bottom Inlets Mount |
Color | Gray |
Material of Construction | Cast Iron |
Accessory Type | Junction Box |
Description
Junction Box, For Use With Aluminum or Composite Landscape Fixtures, Top Inlet and (2) Bottom Inlets Mount, Height 3 in, Width 4 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED U-BEND T8/T12 6"" 15W (T848840ABU6LED)
- MAKITA Replacement Bulb (Xenon), 2/pk (A-90261)
- ILB GOLD Replacement For Satco, Cf26Dd/E/835 Led Replacement (CF26DD/E/835 LED REPLACEMENT)
- ILC Replacement for PLUSRITE JCD-120V/40W/G9 (JCD-120V/40W/G9 PLUSRITE)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI1)
- HADCO Tree Mount Junction Box, 2"Lx1"Wx4"H (TM2H)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- HADCO Tree Mount Canopy, 2"L x 1" W x 4" H (TM1H)
- HADCO Quick Connector, 1" L x 1/2" W x 1/2" H (LVC3)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI4)
- HALO Halo Undercab 4 Cct + Pir 18" Wht (HU30ADV18P)
- Hadco Outdoor Lighting Accessories