Shop All Outdoor Lighting Accessories
Hadco
Junction Box, 4" L x 4" W x 3" H, Gray
Mfr # BI1
Zoro # G9909579
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With (2) Side Inlets and (2) Bottom Inlets Mount, Aluminum or Composite Landscape Fixtures, Top Inlet
- Color Gray
- Material of Construction Cast Iron
- Length 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # BI1
- Zoro # G9909579
- UPC # 783352003683
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Length | 4 in |
Height | 3 in |
Width | 4 in |
Details
Item | Junction Box |
For Use With | (2) Side Inlets and (2) Bottom Inlets Mount, Aluminum or Composite Landscape Fixtures, Top Inlet |
Color | Gray |
Material of Construction | Cast Iron |
Accessory Type | Junction Box |
Description
Junction Box, For Use With (2) Side Inlets and (2) Bottom Inlets Mount, Aluminum or Composite Landscape Fixtures, Top Inlet, Height 3 in, Width 4 in, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grainger 2f109 replacement light bulb lamp (2F109 GRAINGER)
- LEDLENSER Ledlenser P5R Core, 500 Lumens (880515)
- ILC Replacement for Jenbo Nsk575 replacement light bulb lamp (NSK575 JENBO)
- SATCO 1.6W JC LED 3000K G4 12V Carded (S8600)
- HADCO Fixture Mounting Stake, 19"L x 3"W x 3" H (S3A)
- HADCO Quick Connector, 1" L x 1/2" W x 1/2" H (LVC3)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI3)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI4)
- HADCO Tree Mount Junction Box, 2"Lx1"Wx4"H (TM2H)
- GLOBAL INDUSTRIAL LED Area Light Mounting Brackets, W/ Arm and Round & Square Pole Fittings (501894)
- Hadco Outdoor Lighting Accessories