Shop All LED Strip Lights
Hadco
In-Grade Light, 12VAC, 4-3/8" H, 7W, 3000K
Mfr # IUL516-HLED7NFW
Zoro # G9910811
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Bronze
- Width 4 1/8 in
- Length 4 1/8 in
- Standards cETL Listed, ETL
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # IUL516-HLED7NFW
- Zoro # G9910811
- UPC # 783352020093
- Country of Origin Mexico
- Category LED Strip Lights
Dimensions
Width | 4 1/8 in |
Length | 4 1/8 in |
Manufacturers Warranty Length | 5 yr |
Height | 4 3/8 in |
Description
In-Grade Light, Fixture Mounting Location Ground, Lumens 460 lm, Fixture Wattage 7 W, Voltage 12V AC, Light Distribution Shape NEMA 4x4, Fixture Housing Color Bronze, Mount Type Inground, Color Temperature 3000K, Height 4 3/8 in, Width 4 1/8 in, Rated Life 25,000 hr, Lumens per Watt 80 lm/W, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S8321)
- GOLIGHT Wireless Handheld Remote (30100)
- METALUX Skytrim 2Ft Pearl 10 Pack (STK-2-PL-10PK)
- ELCO LIGHTING 6 Metal Step Baffle Trim" (ELM30BZ)
- HADCO LED Path Light, 12VAC, 23-1/8" H, 2W, 3000K (CUL7-S7LED2W)
- HADCO LED Accent Light, 12VAC, 4000K (BL9DC-HS7)
- HADCO LED Accent Light, 120 to 277VAC, 3000K (B9DW-A)
- HADCO LED Accent Light, 120 to 277VAC, 4000K (B9DC-H)
- HADCO LED Path Light, 12VAC, 17-1/4" H, 2W, 3000K (RL4-GS7LED2W)
- HADCO LED Path Light, 12VAC, 19-1/2" H, 2W, 3000K (MUL4-GS7LED2W)
- MAXXIMA Shop Light, LED, Motion Sens, 4600 lm, 4 ft. (MSL-404600SC)
- Hadco LED Strip Lights