Shop All Outdoor Lighting Accessories
Hadco
Housing, 8-1/8" L x 3-1/2" W x 2-11/16" H
Mfr # RS2-AHO
Zoro # G9910881
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. RSB2, RSC2 or RSF2
- Height 2 11/16 in
- Color Black
- Length 8 1/8 in
- Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # RS2-AHO
- Zoro # G9910881
- UPC # 783352010094
- Country of Origin Mexico
- Category Outdoor Lighting Accessories
Dimensions
Height | 2 11/16 in |
Length | 8 1/8 in |
Width | 3 1/2 in |
Details
Item | Housing |
For Use With | Mfr. No. RSB2, RSC2 or RSF2 |
Color | Black |
Material of Construction | Cast Aluminum |
Description
Housing, For Use With Mfr. No. RSB2, RSC2 or RSF2, Height 2 11/16 in, Width 3 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- NEWHOUSE LIGHTING - OUTDOOR 48ft. Smart LED Outdoor String Lights, Smart Life App (SMSTRING15)
- KILLARK Globe, Polycarbonate Amber (VPLCG-100A)
- CURRENT S11 E17 (Intermediate) LED Bulb Soft White 40 Watt Equivalence (93128996)
- HADCO Mounting Stake, 9-1/2"Lx1-3/8" Wx1-3/8" H (S7)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI4)
- HADCO Housing, 8-1/8" L x 3-1/2" W x 2-11/16" H (RS2-HHO)
- HADCO Tree Mount Canopy, 2"L x 1" W x 4" H (TM1H)
- HADCO Fixture Mounting Stake, 19"L x 3"W x 3" H (S3A)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI3)
- METALUX Bc 2 Lmp, 2' Wl Brck, Eltrnc Bal, T8 (BC-217-UNV-EB81-U)
- Hadco Outdoor Lighting Accessories