Shop All Outdoor Lighting Accessories
This Product is Discontinued
Hadco
Fixture Mounting Stake, 19"L x 3"W x 3" H (Discontinued)
Mfr # S3H
Zoro # G9909551
This Product is Discontinued
Key Features
- For Use With UL Listed Wet Location Landscape Lighting Fixtures
- Width 3 in
- Height 3 in
- Length 19 in
- Material of Construction PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # S3H
- Zoro # G9909551
- UPC # 783352012234
- Country of Origin Mexico
- Category Outdoor Lighting Accessories
Dimensions
Width | 3 in |
Height | 3 in |
Length | 19 in |
Details
Item | Line Voltage Fixture Mounting Stake |
For Use With | UL Listed Wet Location Landscape Lighting Fixtures |
Material of Construction | PVC |
Standards | cUL, UL |
Color | Bronze |
Accessory Type | Line Voltage Fixture Mounting Stake |
Description
Line Voltage Fixture Mounting Stake, For Use With UL Listed Wet Location Landscape Lighting Fixtures, Height 3 in, Width 3 in, Color Bronze, Standards cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.