Shop All Deck Lighting
Hadco
Deck Light, T3-1/4 Xenon, 12V, 3-1/2" L
Mfr # SRL4-H
Zoro # G9910050
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Mounting Wall
- Height (In.) 2 3/8 in
- Standards cETL Listed, ETL
- Lamp Type T3-1/4 Wedge Base Xenon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # SRL4-H
- Zoro # G9910050
- UPC # 783352000347
- Country of Origin Mexico
- Category Deck Lighting
Dimensions
Height (In.) | 2 3/8 in |
Length (In.) | 3 1/2 in |
Width (In.) | 3 1/2 in |
Details
Voltage | 12 |
Mounting | Wall |
Standards | cETL Listed, ETL |
Lamp Type | T3-1/4 Wedge Base Xenon |
Number of Circuits | 1 |
Max. Wattage | 12 |
Lamp Included | Yes |
Housing Material | Die Cast Aluminum |
Item | Deck Light |
Type | T3-1/4 Xenon |
Housing Finish | Powder Coated |
Description
Deck Light, Voltage 12, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led Br30 65W Dimmable (BR30/DM/10KLED/6)
- ILC Replacement for Philips Pll 18w8404p replacement light bulb lamp (PL-L 18W/840/4P PHILIPS)
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 19500lm (F-FL/150/50K/TR-87)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-HLED2W)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-ALED2W)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DUL1-ALED2W)
- NATURE SPRING Set of 8 Solar Path Lights, 16" Tall Stainless Steel Outdoor Stake Lighting for Garden, Gunmetal (239196ATZ)
- ELCO LIGHTING CFL Step Light with Louvered Faceplate (ELST52BZ)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43W)
- MAXSA INNOVATIONS Solar Deck Light (47332)
- Hadco Deck Lighting