Shop All Deck Lighting
Hadco
Deck Light, T3-1/4 Xenon, 12V, 3-1/2" L
Mfr # SRL4-B
Zoro # G9910111
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards cETL Listed, ETL
- Type T3-1/4 Xenon
- Number of Circuits 1
- Length (In.) 3 1/2 in
- Max. Wattage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # SRL4-B
- Zoro # G9910111
- UPC # 783352000323
- Country of Origin Mexico
- Category Deck Lighting
Dimensions
Length (In.) | 3 1/2 in |
Width (In.) | 3 1/2 in |
Height (In.) | 2 3/8 in |
Details
Standards | cETL Listed, ETL |
Type | T3-1/4 Xenon |
Number of Circuits | 1 |
Item | Deck Light |
Max. Wattage | 12 |
Mounting | Wall |
Voltage | 12 |
Housing Material | Die Cast Aluminum |
Lamp Type | T3-1/4 Wedge Base Xenon |
Housing Finish | Powder Coated |
Lamp Included | Yes |
Description
Deck Light, Voltage 12, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Charge Cable, Apple 30-Pin Dock, White, 3ft (M110-003-WH)
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1004-2PK)
- STREAMLIGHT KNUCKLEHEAD LED 200 Lumens Tactical Orange Hands Free Light (90644)
- ILC Replacement for Naed Mc150u/t7.5/g12/830 replacement light bulb lamp (MC150U/T7.5/G12/830 NAED)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-ALED2W)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DUL1-ALED2W)
- HADCO LED Deck Light, 12VAC, 3-1/2" H, 2W, 3000K (DAL1-HLED2W)
- NATURE SPRING Solar Pathway Lights, 17-inch Stainless Steel Outdoor Stake Lighting for Garden, Landscape, Set of 6 (181800JHL)
- DABMAR LIGHTING Step Light, 709, B, Recessed, Open Face (LV709-B)
- TRANS GLOBE One Light White Frosted Oval Sunburst Ribbing Glass Marine Light (41015 WH)
- Hadco Deck Lighting