Shop All Landscape Lighting
This Product is Discontinued
Hadco
Accent Light, Incandescent, 120V, 9-1/2" L (Discontinued)
Mfr # BU3-H
Zoro # G9909308
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Technology Incandescent
- Lamp Included No
- Number of Circuits 1
- Housing Finish Powder Coated
- Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # BU3-H
- Zoro # G9909308
- UPC # 783352005106
- Country of Origin Mexico
- Category Landscape Lighting
Dimensions
Length (In.) | 9 1/2 in |
Width (In.) | 5 5/16 in |
Length | 9 1/2 in |
Width | 5 5/16 in |
Details
Item | Accent Light |
Light Technology | Incandescent |
Lamp Included | No |
Number of Circuits | 1 |
Housing Finish | Powder Coated |
Type | Incandescent |
Voltage | 120V AC |
Mounting | Inground |
Standards | cETL Listed, ETL |
Housing Material | Die Cast Aluminum |
Lamp Type | PAR-30 or R-30, Medium Base |
Max. Wattage | 75 |
Mount Type | Stake |
Fixture Housing Color | Bronze |
Fixture Wattage | 75 W |
Fixture Mounting Location | Ground |
Lumens | 900 lm |
Description
Accent Light, Fixture Mounting Location Ground, Fixture Wattage 75 W, Voltage 120V AC, Fixture Housing Color Bronze, Light Technology Incandescent, Mount Type Stake, Width 5 5/16 in, Housing Material Die Cast Aluminum, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.