Shop All Landscape Lighting
Hadco
Accent Light, Incandescent, 120V, 9-1/2" L
Mfr # BU3-A
Zoro # G9909335
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Housing Finish Powder Coated
- Length (In.) 9 1/2 in
- Mounting Inground
- Lamp Type PAR-30 or R-30, Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hadco
- MFR # BU3-A
- Zoro # G9909335
- UPC # 783352005083
- Country of Origin Mexico
- Category Landscape Lighting
Dimensions
Length (In.) | 9 1/2 in |
Width (In.) | 5 5/16 in |
Width | 5 5/16 in |
Length | 9 1/2 in |
Details
Item | Accent Light |
Light Technology | Incandescent |
Housing Finish | Powder Coated |
Mounting | Inground |
Lamp Type | PAR-30 or R-30, Medium Base |
Number of Circuits | 1 |
Max. Wattage | 75 |
Type | Incandescent |
Voltage | 120V AC |
Standards | cETL Listed, ETL |
Lamp Included | No |
Housing Material | Die Cast Aluminum |
Fixture Mounting Location | Ground |
Mount Type | Stake |
Fixture Wattage | 75 W |
Lumens | 900 lm |
Fixture Housing Color | Black |
Description
Accent Light, Fixture Mounting Location Ground, Fixture Wattage 75 W, Voltage 120V AC, Fixture Housing Color Black, Light Technology Incandescent, Mount Type Stake, Width 5 5/16 in, Housing Material Die Cast Aluminum, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21348)
- SATCO 6.5W LED MR16 LED 3500K 40' beam GU5.3 12V AC/DC (S9497)
- ILC Replacement for Glasco Ultraviolet L-501414 replacement light bulb lamp (L-501414 GLASCO ULTRAVIOLET)
- ILC Replacement for Steris P129249-001 replacement light bulb lamp (P129249-001 STERIS)
- HADCO Shroud Light, Small with Flat Clear Lens (1HSO)
- HADCO Shroud Light, Long with Flat Clear Lens (1HLO)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-HS7BAB)
- HADCO Accent Light, Quartz, 12V, 6-1/2" L (BUL16-AS7)
- HADCO Accent Light, HID/Incandescent, 120V (BU4-H)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-H)
- BRIGHTBOMB Lantern Post with Ground Convenience Outlet & Dusk to Dawn Sensor; Black (BR145030)
- Hadco Landscape Lighting