Shop All Landscape Lighting
Hadco
Accent Light, Incandescent, 120V, 8-9/16" L
Mfr # B4-H
Zoro # G9909210
product price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Type Incandescent
- Housing Material Die Cast Aluminum
- Mounting Inground
- Width (In.) 6 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # B4-H
- Zoro # G9909210
- UPC # 783352003645
- Country of Origin Mexico
- Category Landscape Lighting
Dimensions
Width (In.) | 6 1/4 in |
Length (In.) | 8 9/16 in |
Width | 6 1/4 in |
Length | 8 9/16 in |
Details
Item | Accent Light |
Light Technology | Incandescent |
Type | Incandescent |
Housing Material | Die Cast Aluminum |
Mounting | Inground |
Max. Wattage | 300 |
Number of Circuits | 1 |
Lamp Type | PAR-38 or R-40 Incandescent |
Housing Finish | Powder Coated |
Lamp Included | No |
Voltage | 120V AC |
Standards | cETL Listed, ETL |
Fixture Wattage | 150 W |
Fixture Mounting Location | Ground |
Fixture Housing Color | Bronze |
Color Temperature | 3000K |
Lumens | 4500 lm |
Mount Type | Stake |
Description
Accent Light, Fixture Mounting Location Ground, Fixture Wattage 150 W, Voltage 120V AC, Fixture Housing Color Bronze, Light Technology Incandescent, Mount Type Stake, Color Temperature 3000K, Width 6 1/4 in, Housing Material Die Cast Aluminum, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 25 Watt Equivalence 2 pk (S21700)
- MAXXIMA Low Profile Strip Light (M84453)
- ILC Replacement for GE General Electric G.E Fcm-q1000t3/4cl replacement light bulb lamp (FCM-Q1000T3/4CL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Siemens Lp4395 replacement light bulb lamp (LP4395 SIEMENS)
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- HADCO Shroud Light, Small with Flat Clear Lens (1HSO)
- HADCO Accent Light, Incandescent, 120V, 5-7/16" L (B1-A)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-A)
- HADCO Accent Light, Quartz, 12V, 6-1/2" L (BUL16-AS7)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-AS7BAB)
- DABMAR LIGHTING Spotlight, 23, B, Fiberglass, Hood (FG23-B)
- Hadco Landscape Lighting