Shop All Landscape Lighting
This Product is Discontinued
Hadco
Accent Light, Incandescent, 120V, 7-3/16"L (Discontinued)
Mfr # 1020-H
Zoro # G9909116
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Technology Incandescent
- Housing Material Die Cast Aluminum
- Length (In.) 7 3/16 in
- Standards cETL Listed, ETL
- Housing Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # 1020-H
- Zoro # G9909116
- UPC # 783352002341
- Country of Origin Mexico
- Category Landscape Lighting
Dimensions
Length (In.) | 7 3/16 in |
Width (In.) | 6 in |
Width | 6 in |
Length | 7 3/16 in |
Details
Item | Accent Light |
Light Technology | Incandescent |
Housing Material | Die Cast Aluminum |
Standards | cETL Listed, ETL |
Housing Finish | Powder Coated |
Mounting | Inground |
Number of Circuits | 1 |
Voltage | 120V AC |
Max. Wattage | 150 |
Type | Incandescent |
Lamp Type | PAR-38 or R-40 Incandescent |
Lamp Included | No |
Fixture Wattage | 150 W |
Fixture Mounting Location | Ground |
Fixture Housing Color | Bronze |
Mount Type | Swivel Arm |
Description
Accent Light, Fixture Mounting Location Ground, Fixture Wattage 150 W, Voltage 120V AC, Fixture Housing Color Bronze, Light Technology Incandescent, Mount Type Swivel Arm, Width 6 in, Housing Material Die Cast Aluminum, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.