Shop All Landscape Lighting
Hadco
Accent Light, Incandescent, 120V, 5-7/16" L
Mfr # B1-H
Zoro # G9909201
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Type Incandescent
- Mounting Inground
- Voltage 120V AC
- Housing Material Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # B1-H
- Zoro # G9909201
- UPC # 783352003515
- Country of Origin Mexico
- Category Landscape Lighting
Dimensions
Width (In.) | 3 7/8 in |
Length (In.) | 5 7/16 in |
Length | 5 7/16 in |
Width | 3 7/8 in |
Details
Item | Accent Light |
Light Technology | Incandescent |
Type | Incandescent |
Mounting | Inground |
Voltage | 120V AC |
Housing Material | Die Cast Aluminum |
Max. Wattage | 100 |
Lamp Type | PAR-20 or R-20, Medium Base |
Standards | cETL Listed, ETL |
Housing Finish | Powder Coated |
Lamp Included | No |
Number of Circuits | 1 |
Color Temperature | 2700K |
Mount Type | Stake |
Lumens | 700 lm |
Fixture Wattage | 100 W |
Fixture Mounting Location | Ground |
Fixture Housing Color | Bronze |
Description
Accent Light, Fixture Mounting Location Ground, Fixture Wattage 100 W, Voltage 120V AC, Fixture Housing Color Bronze, Light Technology Incandescent, Mount Type Stake, Color Temperature 2700K, Width 3 7/8 in, Housing Material Die Cast Aluminum, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, T8 Bulb Shape, 7.0W, 2000 lm (7T8/MAS/24-835/IF10/P/DIM 10/1)
- BIG BEAM Emergency Egress Lighting, LED, 120/277V (FCL-EM-DB-HTR)
- ELCO LIGHTING 4 Square LED Reflector Insert" (EL442CT5W)
- ILC Replacement for Ushio Hpl-750/77v replacement light bulb lamp (HPL-750/77V USHIO)
- HADCO Accent Light, HID/Incandescent, 120V (BU1-H)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-HS7)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-A)
- HADCO Accent Light, Quartz, 12V, 6-1/2" L (BUL16-AS7)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-H)
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- DABMAR LIGHTING Signlight, DF9400, BZ, Aluminum, Fluorescent (DF9400-BZ)
- Hadco Landscape Lighting