Shop All Landscape Lighting
Hadco
Accent Light, Incandescent, 120V, 5-7/16" L
Mfr # B1-A
Zoro # G9909247
original price:
$70.43
15% off
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Max. Wattage 100
- Mounting Inground
- Type Incandescent
- Width (In.) 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hadco
- MFR # B1-A
- Zoro # G9909247
- UPC # 783352003485
- Country of Origin Mexico
- Category Landscape Lighting
Dimensions
Width (In.) | 3 7/8 in |
Length (In.) | 5 7/16 in |
Length | 5 7/16 in |
Width | 3 7/8 in |
Details
Item | Accent Light |
Light Technology | Incandescent |
Max. Wattage | 100 |
Mounting | Inground |
Type | Incandescent |
Housing Finish | Powder Coated |
Housing Material | Die Cast Aluminum |
Voltage | 120V AC |
Lamp Type | PAR-20 or R-20, Medium Base |
Number of Circuits | 1 |
Lamp Included | No |
Standards | cETL Listed, ETL |
Lumens | 700 lm |
Fixture Mounting Location | Ground |
Fixture Wattage | 100 W |
Color Temperature | 2700K |
Mount Type | Stake |
Fixture Housing Color | Black |
Includes | Shroud Not included |
Description
Accent Light, Fixture Mounting Location Ground, Fixture Wattage 100 W, Voltage 120V AC, Fixture Housing Color Black, Light Technology Incandescent, Mount Type Stake, Color Temperature 2700K, Width 3 7/8 in, Housing Material Die Cast Aluminum, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Flashlight with Multi-Tool (RP2001)
- SOUTHWIRE Portable Work Light, Corded, 8000lm, LED (9270)
- SUNPARK 14 in. LED Ceiling Pendant Light 4000K, Satin Nickel Finish (DC336D-PD-4000K-62)
- ADVANCE PHILIPS ADVANCE 35/39 W, 1 Lamp HID Ballast Kit (71A5081-001D)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-H)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-HS7)
- HADCO Accent Light, Incandescent, 120V, 5-7/16" L (B1-H)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- HADCO Accent Light, Incandescent, 120V, 8-9/16" L (B4-H)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-HS7BAB)
- LIVING ACCENTS Pathlight Kit Led 4.5W (A-LL-100-25D)
- Hadco Landscape Lighting