Shop All Landscape Lighting
Hadco
Accent Light, HID/Incandescent, 120V
Mfr # BU4-H
Zoro # G9909256
original price:
$117.89
9% off
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Housing Material Die Cast Aluminum
- Length (In.) 8 9/16 in
- Number of Circuits 1
- Mounting Inground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hadco
- MFR # BU4-H
- Zoro # G9909256
- UPC # 783352005137
- Country of Origin Mexico
- Category Landscape Lighting
Dimensions
Length (In.) | 8 9/16 in |
Width (In.) | 6 1/4 in |
Length | 8 9/16 in |
Width | 6 1/4 in |
Details
Item | Accent Light |
Light Technology | LED |
Housing Material | Die Cast Aluminum |
Number of Circuits | 1 |
Mounting | Inground |
Housing Finish | Powder Coated |
Type | HID, Incandescent |
Voltage | 120V AC |
Lamp Included | No |
Lamp Type | PAR-30, R-30, PAR-38, R-40, Medium Base |
Max. Wattage | 100 |
Standards | cETL Listed, ETL |
Color Temperature | 3000K |
Fixture Mounting Location | Ground |
Lumens | 4,500 lm |
Fixture Wattage | 100 W |
Fixture Housing Color | Bronze |
Mount Type | Stake |
Description
Accent Light, Fixture Mounting Location Ground, Lumens 4,500 lm, Fixture Wattage 100 W, Voltage 120V AC, Fixture Housing Color Bronze, Mount Type Stake, Color Temperature 3000K, Width 6 1/4 in, Housing Material Die Cast Aluminum, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Quartz Metal Halide HID Bulb, 1500W, 4000K (M1500/BU-HOR)
- ILC Replacement for Advance Rzt-3s32 (RZT-3S32 ADVANCE)
- SATCO 50 W R20 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3203)
- DESIGNERS FOUNTAIN Cedar Lane 13in 2-Light Matte Black Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-2B-MB)
- HADCO Accent Light, Quartz, 12V, 6-1/2" L (BUL16-AS7)
- HADCO Path Light, Quartz, 12V, 6" L (CUL6S7)
- HADCO Accent Light, Incandescent, 120V, 8-9/16" L (B4-H)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-AS7BAB)
- HADCO Path Light, Incandescent, 120V, 9" L (MU5-H)
- DABMAR LIGHTING Dabmar Lighting DF9402-BZ Cast Aluminum Fluorescent Sign Light; Bronze (DF9402-BZ)
- Hadco Landscape Lighting