Shop All Landscape Lighting
Hadco
Accent Light, HID/Incandescent, 120V
Mfr # BU1-H
Zoro # G9909280
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Length (In.) 8 1/2 in
- Lamp Type PAR-20
- Max. Wattage 50
- Housing Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hadco
- MFR # BU1-H
- Zoro # G9909280
- UPC # 783352005076
- Country of Origin Mexico
- Category Landscape Lighting
Dimensions
Length (In.) | 8 1/2 in |
Width (In.) | 3 7/8 in |
Width | 3 7/8 in |
Length | 8 1/2 in |
Details
Item | Accent Light |
Light Technology | Incandescent |
Lamp Type | PAR-20 |
Max. Wattage | 50 |
Housing Finish | Powder Coated |
Voltage | 120V AC |
Standards | cETL Listed, ETL |
Mounting | Inground |
Type | HID, Incandescent |
Number of Circuits | 1 |
Lamp Included | Yes |
Housing Material | Die Cast Aluminum |
Fixture Wattage | 50 W |
Fixture Housing Color | Bronze |
Lumens | 700 lm |
Fixture Mounting Location | Ground |
Mount Type | Stake |
Description
Accent Light, Fixture Mounting Location Ground, Lumens 700 lm, Fixture Wattage 50 W, Voltage 120V AC, Fixture Housing Color Bronze, Light Technology Incandescent, Mount Type Stake, Width 3 7/8 in, Housing Material Die Cast Aluminum, Standards cETL Listed, ETL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO SCS70W850UDW (SCS/70W/850/UD/W)
- PROMIER PRODUCTS COB LED Head Lamp (LA-HLMINI-12/24)
- PROGRESS LIGHTING Utility Lantern 1-Light Wall Lantern, 75 W, Black (P5602-31)
- COLUMBIA LIGHTING LED Srface Mount Fixture, 6.6 inW , 24 inL (CWM2-40MLSM-DIC-EDU-P4L)
- HADCO Accent Light, HID/Incandescent, 120V (BU4-H)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-HS7BAB)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-HS7)
- HADCO Accent Light, Incandescent, 120V, 9-1/2" L (B3-H)
- HADCO Shroud Light, Small with Flat Clear Lens (1HSO)
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 29 W, Antique Bronze (P5641-20/30K)
- Hadco Landscape Lighting