Shop All Mallets
Hackett
Hammer, Copper, 3-1/4In, Wood
Mfr # 3CH
Zoro # G9795003
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Copper Mallets
- Head Material Copper
- Face Diameter 1 3/4 in
- Handle Material Wood
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 1 3/4 in |
Overall Length | 14 in |
Head Length | 3 1/4 in |
Details
Mallet Product Grouping | Copper Mallets |
Head Material | Copper |
Head Weight | 2 1/2 lb |
Handle Material | Wood |
Tether Capable | Not Tether Capable |
Item | Copper Mallet |
Features | Non-Marring |
Handle Color | Natural/Green |
Head Color | Bronze |
Tether Style | Not Tether Capable |
Hammer Type | Mallet |
Tether Ready | No |
Grip Material | Rubber |
Face Shape | Round |
Non-Marring | Yes |
Dead Blow Hammer | No |
Description
Copper Mallet, Hammer Type Mallet, Head Material Copper, Handle Material Wood, Head Weight 2 1/2 lb, Face Diameter 1 3/4 in, Head Length 3 1/4 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer No, Non-Marring Yes, Tether Ready No, Features Non-Marring, Grip Material Rubber, Handle Color Natural/Green, Head Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45167)
- BON TOOL Bon 82-243 Mini Rebar Bender (82-243)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500300)
- LENOX Lenox Classic CTL Bandsaw Blade 10' 10-1/2" Long x 1" Wide, 6/10 TPI x 0.035 Thick (87891CLB103315)
- ABC HAMMERS 3 lb. Brass Hammer with 12.5" Wood Handle (ABC3BW)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- WOKIN .5 Pound Rubber Mallet (251608)
- BIG HORN Replacement Nylon Face for 1-1/2 Inch Hammer Head (19094)
- GLOBAL INDUSTRIAL Rubber Mallet, 13L (502581)
- ABC HAMMERS 2 lb. Brass Hammer with 12" Fiberglass Handle (ABC2BFB)
- ROADPRO Rubber Mallet, 16oz. (SST-50102)
- Hackett Hammers and Striking Tools