Shop All Mallets
Hackett
Hammer, Copper, 3-1/4In, Steel
Mfr # 2.5CS
Zoro # G9795073
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Copper Mallets
- Head Material Copper
- Head Weight 2.6 lb
- Face Diameter 2 3/16 in
- Handle Material Steel with Rubber Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 2 3/16 in |
Overall Length | 13 in |
Head Length | 3 1/4 in |
Details
Mallet Product Grouping | Copper Mallets |
Head Material | Copper |
Head Weight | 2.6 lb |
Handle Material | Steel with Rubber Grip |
Tether Capable | Not Tether Capable |
Item | Copper Mallet |
Features | Nonmarring |
Handle Color | Natural/Green |
Head Color | Bronze |
Tether Style | Not Tether Capable |
Tether Ready | No |
Hammer Type | Mallet |
Grip Material | Rubber |
Non-Marring | Yes |
Description
Copper Mallet, Hammer Type Mallet, Head Material Copper, Handle Material Steel, Head Weight 2 5/8 lb, Face Diameter 2 1/4 in, Head Length 3 1/4 in, Overall Length 13 in, Non-Marring Yes, Tether Ready No, Features Non-Marring, Grip Material Rubber, Handle Color Natural/Green, Head Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Solid Round Prcn Nut Driver, 4.5 mm (27786)
- DEWALT Reversible carbide planer blades (DW6658)
- WILTON Sledge Hammer, 4 lb., 16 In, Rubber/Steel (90416)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20575634R)
- URREA Rubber Mallet with black color rubber head 22Oz (1368)
- ABC HAMMERS 4 lb. Brass Hammer with 8" Fiberglass Handle (ABC4BFS)
- WOODWARD FAB Bossing Mallet, Wood Shaping, 12 oz. (WFWBOS)
- HALDER SIMPLEX Simplex 60 Mallet w/Black and Grey Rubb (3023.06)
- FOOTPRINT TOOLS Wooden Mallet, Beechwood, 13 In. L (540049)
- ABC HAMMERS 10 lb. Brass Hammer with 33" Fiberglass Handle (ABC10BF)
- ABC HAMMERS 20 lb. Brass Hammer with 33" Fiberglass Handle (ABC20BF)
- Hackett Mallets