Shop All Mallets
Hackett
Hammer, Copper, 2In, Wood
Mfr # .5CH
Zoro # G9795161
original price:
$66.33
18% off
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Copper Mallets
- Head Material Copper
- Head Weight 8 oz
- Face Diameter 7/8 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 7/8 in |
Overall Length | 10 in |
Head Length | 2 in |
Details
Mallet Product Grouping | Copper Mallets |
Head Material | Copper |
Head Weight | 8 oz |
Handle Material | Wood |
Tether Capable | Not Tether Capable |
Item | Copper Mallet |
Head Color | Bronze |
Features | Non-Marring |
Handle Color | Natural/Green |
Tether Style | Not Tether Capable |
Non-Marring | Yes |
Grip Material | Rubber |
Hammer Type | Mallet |
Dead Blow Hammer | No |
Tether Ready | No |
Face Shape | Round |
Description
Copper Mallet, Hammer Type Mallet, Head Material Copper, Handle Material Wood, Head Weight 8 oz, Face Diameter 7/8 in, Head Length 2 in, Face Shape Round, Overall Length 10 in, Dead Blow Hammer No, Non-Marring Yes, Tether Ready No, Features Non-Marring, Grip Material Rubber, Handle Color Natural/Green, Head Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25x1.25 Carbon Steel Hex Die (DWTSMH25X1.25)
- BOSCH Laminated Router Table with Cabinet (RA1171)
- ZORO SELECT Insert Install Tool, Size 1 In (5XA47)
- REGAL CUTTING TOOLS M7 x 1 D5 2 Flt. Plug Metric Sp. Point (027747AS)
- TARPS NOW Rawhide Mallets (TA-GRM)
- ALLIED INTERNATIONAL Rubber Mallet, White, 16oz. (31383)
- GLOBAL INDUSTRIAL Rubber Mallet, 13L (502581)
- BIG HORN 1-1/2 Inch Nylon Faced Hammer Mallet (19092)
- AMPCO SAFETY TOOLS Nonsparking Mallet, 96 oz., 15 In. L (M-3FG)
- SCHACHT-PFISTER Rubber Mallet (4B)
- HALDER SIMPLEX Simplex 30 Mallet with Black Rubber (3029.03)
- Hackett Hammers and Striking Tools