Shop All Mallets
Hackett
Hammer, Copper, 2-5/8In, Wood
Mfr # 1CH
Zoro # G9795082
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mallet Product Grouping Copper Mallets
- Head Material Copper
- Head Weight 16 oz
- Face Diameter 1 1/8 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 1 1/8 in |
Overall Length | 10 in |
Head Length | 2 5/8 in |
Details
Mallet Product Grouping | Copper Mallets |
Head Material | Copper |
Head Weight | 16 oz |
Handle Material | Wood |
Tether Capable | Not Tether Capable |
Item | Copper Mallet |
Features | Non-Marring |
Head Color | Bronze |
Handle Color | Natural/Green |
Tether Style | Not Tether Capable |
Non-Marring | Yes |
Face Shape | Round |
Dead Blow Hammer | No |
Grip Material | Rubber |
Tether Ready | No |
Hammer Type | Mallet |
Description
Copper Mallet, Hammer Type Mallet, Head Material Copper, Handle Material Wood, Head Weight 16 oz, Face Diameter 1 1/8 in, Head Length 2 5/8 in, Face Shape Round, Overall Length 10 in, Dead Blow Hammer No, Non-Marring Yes, Tether Ready No, Features Non-Marring, Grip Material Rubber, Handle Color Natural/Green, Head Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 17/64 (C73017)
- DYNAMIC Tools 75MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025075)
- KEO Countersink, 6 FL, 90 Deg, 1/2, HSS, Uncoated (55045)
- KODIAK CUTTING TOOLS .198 HSS Chucking Reamer Straight Flute Straight Shank (5475547)
- BIG HORN 30 oz Mallet (22112)
- HALDER SIMPLEX Simplex 60 Mallet w/Nylon and Aluminum (3089.06)
- GROZ Mallet, Double Face, Plastic, 1" dia. (32530)
- OX TOOLS Trade Combination Rubber Mallet, 24oz (OX-T081924)
- HALDER SIMPLEX Simplex 60 Mallet with Aluminum and Stan (3029.26)
- GEDORE Wooden Mallet, D 70mm (228-70)
- STAHLWILLE TOOLS Rubber composition hammer d.55 mm 317 g (70140001)
- Hackett Hammers and Striking Tools