Shop All Mallets
Hackett
Hammer, Copper, 2-1/4In, Steel
Mfr # 1CS
Zoro # G9795091
Not eligible for select promotions
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Copper Mallets
- Head Material Copper
- Head Weight 16 oz
- Face Diameter 1 in
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 1 in |
Overall Length | 10 in |
Head Length | 2 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Mallet Product Grouping | Copper Mallets |
Head Material | Copper |
Head Weight | 16 oz |
Handle Material | Steel |
Tether Capable | Not Tether Capable |
Item | Copper Mallet |
Handle Color | Natural/Green |
Head Color | Bronze |
Features | Non-Marring |
Tether Style | Not Tether Capable |
Tether Ready | No |
Grip Material | Rubber |
Hammer Type | Mallet |
Non-Marring | Yes |
Face Shape | Round |
Dead Blow Hammer | No |
Description
Copper Mallet, Hammer Type Mallet, Head Material Copper, Handle Material Steel, Head Weight 16 oz, Face Diameter 1 in, Head Length 2 1/4 in, Face Shape Round, Overall Length 10 in, Dead Blow Hammer No, Non-Marring Yes, Tether Ready No, Features Non-Marring, Grip Material Rubber, Handle Color Natural/Green, Head Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket set No.54 10-pcs. (96031508)
- ZORO SELECT Drill Bushing, Type P, Drill Size 2.5mm (P136CZ)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (949862)
- MILWAUKEE TOOL 1/4" Cabinet - 10" Cushion Grip Screwdriver (48-22-2834)
- KRAFT TOOL 32 oz. Rubber Mallet, Non-Marring, 2 1/1 in Face Dia., 13 3/4 in L Wood Handle (FC551)
- WESTWARD Mallet, Fiberglass/PVC, 8 oz., 11-3/4in L (22PN82)
- GROZ Mallet, Double Face, Plastic, 1" dia. (32530)
- ABC HAMMERS 12 lb. Brass Hammer with 33" Fiberglass Handle (ABC12BF)
- WESTWARD Mallet, Fiberglass/PVC, 24 oz., 13-3/4 in (22PN84)
- HALDER SIMPLEX Simplex 50 Mallet w/Soft Blu and Gry Rub (3013.05)
- AMERICAN HAMMER Hammer, Brass, 1.5 lb., 12" (AM1.5BRXAG)
- Hackett Hammers and Striking Tools