Shop All Mallets
Hackett
Hammer, Brass, 5 1/4In, Wood
Mfr # 12BH
Zoro # G9795125
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Brass
- Head Weight 12 lb
- Face Diameter 2 3/8 in
- Handle Material Wood
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 2 3/8 in |
Overall Length | 30 in |
Head Length | 6 in |
Details
Head Material | Brass |
Head Weight | 12 lb |
Handle Material | Wood |
Tether Capable | Not Tether Capable |
Item | Hammer |
Features | Corrosion-Resistant, Safety Grip Slip Resistant Handle, Steel Handle Assembled With Bonded and Compressed Head With a Solid Steel Pin |
Handle Color | Green/Steel |
Head Color | Bronze |
Tether Style | Not Tether Capable |
Non-Marring | Yes |
Hammer Type | Soft Faced Hammer |
Face Shape | Round |
Non-Sparking | Yes |
Tether Ready | No |
Handle Attachment | Wedged |
Face Material | Brass |
Grip Material | Rubber |
Description
Hammer, Hammer Type Soft Faced Hammer, Non-Sparking Yes, Handle Material Wood, Head Material Brass, Head Weight 12 lb, Face Diameter 2 3/8 in, Overall Length 30 in, Face Shape Round, Tether Ready No, Face Material Brass, Features Corrosion-Resistant, Safety Grip Slip Resistant Handle, Steel Handle Assembled With Bonded and Compressed Head With a Solid Steel Pin, Grip Material Rubber, Handle Attachment Wedged, Handle Color Green/Steel, Head Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 1-7/8" 12 pt SAE Socket, 12 Points (J5760)
- KLEIN TOOLS 3/4-Inch Cold Chisel 7-1/2-Inch Length (66144)
- TOOLPRO Steel Loop Hammer Holder (TP00439)
- MALCO 5/16 Inch Magnetic Hex Hand Driver (HHD2)
- HALDER SIMPLEX Simplex 60 LONG HANDLE Mallet w/Black (3022.261)
- T TERRE 6 in 1 Double Faced Rubber Mallet Hammer, Built-In Multi-Bit Screwdriver, Ergonomic Non-Slip Handle (103001)
- ESTWING Mallet Rubber Blk 18Oz (DH-18)
- HECK INDUSTRIES 3 Piece Bossing Mallet Set (WFBM3SET)
- DYNAMIC Tools 1.5lb Rubber Mallet, Hickory Handle (D041001)
- HALDER SIMPLEX Simplex 40 Mallet with Black Rubber (3026.04)
- SURTEK Rubber Mallet 8Oz (608)
- Hackett Mallets