Shop All Mallets
Hackett
Hammer, Brass, 4In, Wood
Mfr # 5BH
Zoro # G9794951
original price:
$186.00
9% off
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Brass Mallets
- Head Material Brass
- Head Weight 4 5/8 lb
- Face Diameter 1 7/8 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 1 7/8 in |
Overall Length | 16 in |
Head Length | 4 in |
Details
Mallet Product Grouping | Brass Mallets |
Head Material | Brass |
Head Weight | 4 5/8 lb |
Handle Material | Wood |
Tether Capable | Not Tether Capable |
Item | Brass Mallet |
Handle Color | Natural/Green |
Features | Non-Marring |
Head Color | Bronze |
Tether Style | Not Tether Capable |
Grip Material | Rubber |
Non-Marring | Yes |
Hammer Type | Mallet |
Face Shape | Round |
Tether Ready | No |
Dead Blow Hammer | No |
Description
Brass Mallet, Hammer Type Mallet, Head Material Brass, Handle Material Wood, Head Weight 4 5/8 lb, Face Diameter 1 7/8 in, Head Length 4 in, Face Shape Round, Overall Length 16 in, Dead Blow Hammer No, Non-Marring Yes, Tether Ready No, Features Non-Marring, Grip Material Rubber, Handle Color Natural/Green, Head Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Brick Trowel, Narrow London, 11 x 4-3/4 In (13P514)
- BOSCH Demolition Hammer Kit, Impact 34 ft/lb (11335K)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 8mm (1208MRCS)
- WESTWARD Utility Knife Utility, 5 1/2 in L (19G962)
- SMART SAVERS 16 Oz. Rubber Mallet with Wood Handle (CC101007)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- HALDER SIMPLEX Simplex 60 Mallet w/Black Rubber/Stand (3022.26)
- MARSHALLTOWN Rm435 2lb Rubber Mallet 16367-787 (16435)
- BIG HORN 12 oz Mallet (22106)
- PROTO Hammer (J57-530A)
- STAHLWILLE TOOLS Rubber composition hammer d.65 mm 527 g (70140002)
- Hackett Hammers and Striking Tools