Shop All Mallets
Hackett
Hammer, Brass, 3-3/4In, Wood
Mfr # 4BH
Zoro # G9794994
original price:
$177.42
40% off
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Brass Mallets
- Head Material Brass
- Face Diameter 1 3/4 in
- Handle Material Wood
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 1 3/4 in |
Overall Length | 16 in |
Head Length | 3 3/4 in |
Details
Mallet Product Grouping | Brass Mallets |
Head Material | Brass |
Head Weight | 3 lb |
Handle Material | Wood |
Tether Capable | Not Tether Capable |
Item | Brass Mallet |
Handle Color | Natural/Green |
Head Color | Bronze |
Features | Non-Marring |
Tether Style | Not Tether Capable |
Hammer Type | Mallet |
Tether Ready | No |
Non-Marring | Yes |
Dead Blow Hammer | No |
Grip Material | Rubber |
Face Shape | Round |
Description
Brass Mallet, Hammer Type Mallet, Head Material Brass, Handle Material Wood, Head Weight 3 lb, Face Diameter 1 3/4 in, Head Length 3 3/4 in, Face Shape Round, Overall Length 16 in, Dead Blow Hammer No, Non-Marring Yes, Tether Ready No, Features Non-Marring, Grip Material Rubber, Handle Color Natural/Green, Head Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 80mm Triangular Carbide RASP, 8mm Offset Mount, PK 10 (SB10L)
- DEWALT Right Angle Attachment, Impact Rated (DWAMRAFT)
- COLLINS AXE Rapid Maul Fghndl 8Lb (TJR-8SOF-C)
- GUARDAIR Nozzle (79SGN13)
- ABC HAMMERS 10 lb. Brass Hammer with 24" Fiberglass Handle (ABC10BFBS)
- ABC HAMMERS 4 lb. Brass Hammer with 14" Fiberglass Handle (ABC4BF)
- VULCAN Mallet Rubber Wood Handle 32Oz (JLO-034)
- ABC HAMMERS 12 lb. Brass Hammer with 33" Fiberglass Handle (ABC12BF)
- HALDER SIMPLEX Simplex 50 Mallet with Black Rubber (3027.05)
- MIGHTY MAXX Mallet Rubber Wood Handle 16oz (083-10352)
- STAHLWILLE TOOLS Rubber composition hammer d.55 mm 317 g (70140001)
- Hackett Mallets