Shop All Mallets
Hackett
Hammer, Brass, 3-1/8In, Wood
Mfr # 2BH
Zoro # G9795064
original price:
$86.00
16% off
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mallet Product Grouping Brass Mallets
- Head Material Brass
- Head Weight 24 oz
- Face Diameter 1 1/2 in
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Face Diameter | 1 1/2 in |
Overall Length | 14 in |
Head Length | 3 1/8 in |
Details
Mallet Product Grouping | Brass Mallets |
Head Material | Brass |
Head Weight | 24 oz |
Handle Material | Wood |
Tether Capable | Not Tether Capable |
Item | Brass Mallet |
Features | Non-Marring |
Handle Color | Natural/Green |
Head Color | Bronze |
Tether Style | Not Tether Capable |
Grip Material | Rubber |
Dead Blow Hammer | No |
Non-Marring | Yes |
Hammer Type | Mallet |
Face Shape | Round |
Tether Ready | No |
Description
Brass Mallet, Hammer Type Mallet, Head Material Brass, Handle Material Wood, Head Weight 24 oz, Face Diameter 1 1/2 in, Head Length 3 1/8 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer No, Non-Marring Yes, Tether Ready No, Features Non-Marring, Grip Material Rubber, Handle Color Natural/Green, Head Color Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 8" Electric Floor Scraper Tile Stripper Vinyl Carpet Wood Remover (TSCP8)
- MORSE Band Saw Blade, 11 ft. 1 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-11'1)
- MILWAUKEE TOOL & EQUIPMENT 6 in L x Metal Cutting Reciprocating Saw Blade (48-01-7184)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 55 mm L.300 mm (42040055)
- WESTWARD 2 lb Rubber Mallet, 3 1/2 in Face Dia., 13 3/8 in L Wood Handle (6DWK9)
- GEDORE Wooden Mallet, D 70mm (228-70)
- WESTWARD Mallet, Rubber, 22 Oz, Wood (5MX42)
- WOKIN .5 Pound Rubber Mallet (251608)
- HALDER SIMPLEX Simplex 80 Mallet with Black Rubber (3028.08)
- WESTWARD Mallet, Rubber, 1 Lb, Steel/Rubber (4YR61)
- CROWN TOOLS Lacquered Finish 18 oz Round Woodcarvers Mallet (22204)
- Hackett Hammers and Striking Tools